Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 1Set(3PC) 1 1406 40360406 1.99 SGD
In stock
1.5 1Set(3PC) 1 1407 40360415 2.99 SGD
In stock
0.7 1Set(3PC) 1 1405 40360397 1.99 SGD
Shipped after 2018-04-27
0.5 1Set(3PC) 1 1404 40360381 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Child's work parts
4
From Japan
On 2016-07-12 16:50:39
It was good with neat packaging. I would like you to increase the wire diameter and material quality.
This review is about item#40360415.
Assembly processing of precision equipment
5
From Japan
On 2016-02-23 20:42:05
I bought it because it deals only from 2.0 mm at the nearest store, but the ease of processing the material was good.
This review is about item#40360406.
Model work
5
From Japan
On 2016-02-17 15:47:57
It is saved because the 0.5 mm line is not readily available.
This review is about item#40360381.
Joining figures
5
From Japan
On 2015-09-02 01:57:13
It is very good product because it is cheap and easy to process. If I run out, I will buy again.
This review is about item#40360406.
I am using handmade accessories.
5
From Japan
On 2015-02-23 09:44:03
I am satisfied with stable quality. As we use a lot, we only have 3 cups in the case, but it is appreciated if there are 10 bottles and so on. Only cases are gathered. . .
This review is about item#40360397.
To make accessories
5
From Japan
On 2015-02-18 06:31:50
It was saved by the thickness which is not selling quite easily at other.
This review is about item#40360415.

Related Products