Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pipe, Semi-Slit

2.00 (1)
Pipe Diameter (phi mm)
11
Thickness (mm)
1
Length (mm)
1000
Material
Hard PS
Specification
With clipper
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1660 40360004 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Air circulation in aquarium
2
From Japan
On 2015-04-17 12:08:45
The pipe is easy to break (part broken from the beginning) Unusable? It seemed that the use was different.
This review is about item#40360004.