Buy more than* S$200* and get FREE SHIPPING

Flat Presser W

5.00 (1)
Finishing
Wood grain pattern bonding
Thickness (mm)
2
Width (mm)
30
Length (mm)
1000
Material
Hard ABS
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 250 40359471 5.04 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Floor construction
5
From Japan
On 2017-02-04 14:50:13
I used it for barrier-free, but it worked without problem. Goods are not bad, either.
This review is about item#40359471.

Related Products