Buy more than* S$200* and get FREE SHIPPING

Slim Threads

4.50 (16)
Head Shape
With countersunk head
Finishing Material
Iron /chrome plating
Type
Half-screw
...see all>
Product Options
ADD TO CART
Diameter (phi mm) Length (mm) Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) Length (mm) Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.3 25 17 1Box(1000PC) 1 3.3X25 40361964 12.72 SGD
Shipped after 2017-09-25
3.3 30 20 1Box(900PC) 1 3.3X30 40361973 12.72 SGD
Shipped after 2017-09-25
3.3 35 24 1Box(800PC) 1 3.3X35 40361982 12.72 SGD
Shipped after 2017-09-25
3.3 40 26 1Box(700PC) 1 3.3X40 40361991 12.72 SGD
Shipped after 2017-09-25
3.3 45 33 1Box(600PC) 1 3.3X45 40362007 12.72 SGD
Shipped after 2017-09-25
3.3 50 36 1Box(500PC) 1 3.3X50 40362016 12.72 SGD
Shipped after 2017-09-25
3.8 55 38 1Box(450PC) 1 3.8X55 40362025 12.72 SGD
Shipped after 2017-09-25
3.8 60 43 1Box(400PC) 1 3.8X60 40362034 12.72 SGD
Shipped after 2017-09-25
3.8 65 46 1Box(350PC) 1 3.8X65 40362043 12.72 SGD
Shipped after 2017-09-25
3.8 70 47 1Box(300PC) 1 3.8X70 40362052 12.72 SGD
Shipped after 2017-09-25
3.8 75 53 1Box(250PC) 1 3.8X75 40362061 12.72 SGD
Shipped after 2017-09-25
3.8 90 60 1Box(180PC) 1 3.8X90 40362077 11.77 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 4.50
16 Customer Reviews
The reviews are automatic translation.
Carpentry work
5
From Japan
On 2016-07-07 16:17:33
I am allowed to use it cheaply every time.
This review is about item#40362016.
To a do-it-yourself carpenter!
5
From Japan
On 2016-06-07 17:29:33
Although it was inexpensive but very easy to use I was worried about head skipping on a hard tree, but I could work smoothly.
This review is about item#40361991.
Assembling furniture, etc.,
5
From Japan
On 2016-05-24 07:34:49
The feeling of biting into the main body was better than the previous ones. I tried using the pilot hole without opening it, but it did not cause cracks etc of the material.
This review is about item#40361982.
On a DIY carpenter
5
From Japan
On 2016-05-23 20:40:23
I was using a nail, but it is very good with a screw with cheap price !!
This review is about item#40361973.
To make a ladder
5
From Japan
On 2015-06-29 20:42:54
I decided to use the waste material of 5 cm + 5 cm for ladder making. I have bought 9 cm because there is thickness. I will try making it on a do-it-yourself carpenter. Thank you very much.
This review is about item#40362077.
Internal features
5
From Japan
On 2015-04-16 12:01:04
Although it is inexpensive, it is solid. I want to use it in the future.
This review is about item#40362043.
Joining of wood
5
From Japan
On 2014-11-26 15:46:24
It can be used normally. It would be good if there was a little more first biting rotation. I have not used any other products, so I can not compare it.
This review is about item#40362061.
Electrical construction
5
From Japan
On 2014-09-15 08:50:34
I use it when not wanting to make the screw stand out, such as the external hood of the ventilator. Also. Even for the installation of the ceiling hook of the lighting fixture, the screw head is small so it is handy.
This review is about item#40361982.
Wall striking
5
From Japan
On 2014-08-18 22:00:49
Very easy to use and cheap
This review is about item#40362061.
Used to fix the control
2
From Japan
On 2014-03-03 17:48:11
Dissatisfied with the beginning
This review is about item#40361964.

Related Products