Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vinyl Chloride Pipe VP 1m

4.43 (21)
Purpose
For water supply
Length (m)
1
...see all>
Product Options
ADD TO CART
Thickness (mm) Outer Diameter Tolerance (mm) JIS Standard Thickness Tolerance (mm) Approximate Weight (kg/m) Outside Diameter D (phi mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Outer Diameter Tolerance (mm) JIS Standard Thickness Tolerance (mm) Approximate Weight (kg/m) Outside Diameter D (phi mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 +/-0.2 JIS K 6742 +/-0.2 0.174 18 13 1Set(4PC) 1 VP13 40358735 10.99 SGD
In stock
3 +/-0.2 JIS K 6742 +/-0.3 0.256 22 16 1Set(4PC) 1 VP16 40358744 14.99 SGD
In stock
3 +/-0.2 JIS K 6742 +/-0.3 0.31 26 20 1Set(4PC) 1 VP20 40358753 17.99 SGD
In stock
3.5 +/-0.2 JIS K 6742 +/-0.3 0.448 32 25 1Set(4PC) 1 VP25 40358762 26.99 SGD
In stock
3.5 +/-0.2 JIS K 6742 +/-0.3 0.542 38 30 1Set(4PC) 1 VP30 40358771 31.99 SGD
In stock
3.6 +/-0.3 JIS K 6741 +0.8 0.791 48 40 1Set(4PC) 1 VP40 40358787 37.99 SGD
In stock
4.1 +/-0.4 JIS K 6741 +0.8 1.122 60 50 1Set(4PC) 1 VP50 40358796 52.99 SGD
In stock
4.1 +/-0.5 JIS K 6741 +0.8 1.445 76 65 1Set(4PC) 1 VP65 40358805 63.99 SGD
In stock
5.5 +/-0.5 JIS K 6741 +0.8 2.202 89 75 1Set(4PC) 1 VP75 40358814 109.99 SGD
In stock
6.6 +/-0.6 JIS K 6741 +1.0 3.409 114 100 1Set(4PC) 1 VP100 40358823 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 4
3 star 0
2 star 0
1 star 2
Review Rating: 4.43
21 Customer Reviews
The reviews are automatic translation.
As a mold
4
From Japan
On 2018-03-01 16:57:54
I cut it in half because it is long, but I would appreciate it if there is a cut service.
This review is about item#40358805.
Waterwork construction
5
From Japan
On 2018-01-21 15:00:50
Quality without any problem. I trust Aaron Kasei if it is.
This review is about item#40358744.
Preventing falling down indoors
5
From Japan
On 2017-08-16 16:07:22
I think that Kihisu is fine this year, but it is said that he can not be changed from the old days. The handrail on the corridor also gave a handrail to the gable, the entrance, the garden, etc. with the steps. I made a mobile handrail with this PVC pipe and made an aid for standing up. Points that can be moved by handrails of nursing care products (Light, cheap and convenient) If you need strength, put iron vipes inside. If you stabilize it, you can attach a control to the table. If you are cold in the winter you can roll a puff insulation.
This review is about item#40358753.
Establishment of climbing flag
4
From Japan
On 2017-07-25 13:41:19
Used as a sheath for desorption of climb. It was convenient because it was able to purchase at 1 m
This review is about item#40358771.
Use it for making a shelf.
5
From Japan
On 2017-06-13 17:57:23
Use the filter material on the shelf to hang. It seems that work can be done easily.
This review is about item#40358753.
As a core of the fabric
1
From Japan
On 2017-05-31 10:37:30
Although it is 1 m, most goods are short and the lengths are mixed and there are many irregularities on the end face, so it is impossible to use it unless the length is added after treating the end face.
This review is about item#40358823.
I use it for Tanigawa intake connection
5
From Japan
On 2017-04-25 15:55:39
This PVC product is wonderful In winter it does not basket even if it freezes The heat of summer is the best as the water goes through
This review is about item#40358753.
Piping work
5
From Japan
On 2016-10-07 19:25:47
As expected, it is a manufacturer item, we are satisfied without trouble.
This review is about item#40358787.
During machine maintenance
5
From Japan
On 2016-09-29 16:36:37
Purchased as a member. Can be used safely with standard items.
This review is about item#40358787.
Used for aeration equipment at fish farming site
4
From Japan
On 2016-04-27 10:31:48
Delivery was quick.
This review is about item#40358735.

Related Products