Buy more than* S$200* and get FREE SHIPPING

Vinyl Chloride Pipe HIVP 1m

4.14 (7)
Purpose
Impact resistance is required for water supply
Length (m)
1
...see all
Product Options
ADD TO CART
Nominal Diameter Thickness (mm) Outer Diameter Tolerance (mm) JIS Standard Thickness Tolerance (mm) Approximate Weight (kg/m) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter Thickness (mm) Outer Diameter Tolerance (mm) JIS Standard Thickness Tolerance (mm) Approximate Weight (kg/m) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 7.1 +/-0.6 JIS K 6742 +/-0.5 3.338 114 1Set(4PC) 1 HIVP100 40358927 189.90 SGD
In stock
65 - +/-0.5 - +/-0.4 1.415 76 1Set(4PC) 1 HIVP65 40358902 86.35 SGD
In stock
75 5.9 +/-0.5 JIS K 6742 +/-0.4 2.156 89 1Set(4PC) 1 HIVP75 40358911 129.90 SGD
In stock
13 2.5 +/-0.2 JIS K 6742 +/-0.2 0.17 18 1Set(4PC) 1 HIVP13 40358832 12.04 SGD
In stock
16 3 +/-0.2 JIS K 6742 +/-0.3 0.251 22 1Set(4PC) 1 HIVP16 40358841 17.60 SGD
In stock
20 3 +/-0.2 JIS K 6742 +/-0.3 0.303 26 1Set(4PC) 1 HIVP20 40358857 19.09 SGD
In stock
25 3.5 +/-0.2 JIS K 6742 +/-0.3 0.439 32 1Set(4PC) 1 HIVP25 40358866 31.47 SGD
In stock
30 3.5 +/-0.3 JIS K 6742 +/-0.3 0.531 38 1Set(4PC) 1 HIVP30 40358875 35.09 SGD
Shipped after 2017-07-06
40 4 +/-0.3 JIS K 6742 +/-0.3 0.774 48 1Set(4PC) 1 HIVP40 40358884 49.85 SGD
In stock
50 4.5 +/-0.4 JIS K 6742 +/-0.4 1.098 60 1Set(4PC) 1 HIVP50 40358893 69.02 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
外水栓の延長
5
From Japan
On 2017-06-26 20:35:05
表面が滑らかで精度も良かった。本当は4本ではなく1本で足りたが安いので問題ない。
This review is about item#40358832.
As a structural material of the stopper
5
From Japan
On 2017-01-12 12:37:17
Moderately soft, it is reasonably robust and easy to obtain. It was good if the printing was a little thin or small.
This review is about item#40358857.
Piping work
5
From Japan
On 2016-10-07 19:26:36
As expected, it is a manufacturer item, we are satisfied without trouble.
This review is about item#40358832.
Is it installation due to additional washing machine?
3
From Japan
On 2016-02-24 08:27:25
It's a pla, so it's free to walk around! You can cut at any place you like
This review is about item#40358832.
We are using it for a little work, etc., outside the regular purpose.
5
From Japan
On 2016-02-16 14:54:40
It will be more convenient if you can cut and sell to the desired dimensions.
This review is about item#40358866.
Used when creating watering piping
4
From Japan
On 2014-12-08 13:55:00
There is no particular problem in use. If you order only one point, it would be nice if you could sell it for a length of 2 m ... Please examine it.
This review is about item#40358857.
To repair the warehouse
2
From Japan
On 2014-06-07 03:43:51
I think that it is suitable for chop repair and faucet branching and it is very convenient. I think that there is more adaptation place if you can as much as 150 cm
This review is about item#40358832.

Related Products