Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vinyl Chloride Pipe VU 1m

4.33 (9)
Purpose
For drainage
JIS Standard
JIS K 6741
Length (m)
1
...see all>
Product Options
ADD TO CART
Nominal Diameter Thickness (mm) Outer Diameter Tolerance (mm) Thickness Tolerance (mm) Approximate Weight (kg/m) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter Thickness (mm) Outer Diameter Tolerance (mm) Thickness Tolerance (mm) Approximate Weight (kg/m) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 6.5 +/-0.7 1 6.572 216 1Set(4PC) 1 VU200 40359006 309.99 SGD
Shipped after 2018-06-25
150 5.1 +/-0.5 0.8 3.941 165 1Set(4PC) 1 VU150 40358997 199.99 SGD
Shipped after 2018-06-25
40 1.8 +/-0.2 +0.4 0.413 48 1Set(4PC) 1 VU40 40358936 20.99 SGD
Shipped after 2018-06-25
50 1.8 +/-0.2 +0.4 0.521 60 1Set(4PC) 1 VU50 40358945 30.99 SGD
Shipped after 2018-06-25
65 2.2 +/-0.3 +0.6 0.825 76 1Set(4PC) 1 VU65 40358954 46.99 SGD
Shipped after 2018-06-25
75 2.7 +/-0.3 +0.6 1.159 89 1Set(4PC) 1 VU75 40358963 69.99 SGD
Shipped after 2018-06-25
100 3.1 +/-0.4 +0.8 1.737 114 1Set(4PC) 1 VU100 40358972 86.99 SGD
Shipped after 2018-06-25
125 4.1 +/-0.5 +0.8 2.739 140 1Set(4PC) 1 VU125 40358981 149.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Parts of rainwater collection tank
5
From Japan
On 2018-05-29 14:17:15
Since it is wasteful as it is a fixed item, I am satisfied very much because the price is reasonable, firm and cost is reasonable as well for the length
This review is about item#40358936.
When draining piping work
5
From Japan
On 2018-05-20 18:39:23
It is affordable and it is 1 M 4 pcs, so it is easy to carry and it is useful. The product can work without problems, too.
This review is about item#40358936.
It is used for a pipe connecting the settling tank of the Nishikigoi pond and the filtration tank.
5
From Japan
On 2017-06-13 17:36:41
It seems that we can use pipes with confidence. It is still useful when you can purchase separately
This review is about item#40358954.
Fixtures
5
From Japan
On 2017-05-08 10:55:57
It is inexpensive and quadrant is very helpful for usability. . . .
This review is about item#40358963.
Ventilation fan construction
4
From Japan
On 2017-01-21 12:29:53
This product was not sold in bulk selling, it was sold for 4 meters per meter. How many pieces were used for ventilation work, it is two. So, I put it in two closets. Moreover, I think that it will set aside for some construction. The impression of watching with this pipe took time to cut. After that, I wonder if it is okay.
This review is about item#40358972.
Collecting soil
2
From Japan
On 2016-07-05 15:13:57
There was no one with straight end faces. There was always a step difference. Some were waving. It is an unusual usage method of setting soil on the equipment and collecting soil, but still able to be used, but it can not be used any more. We strongly hope for improvement. If you do not ask next, stop it.
This review is about item#40358954.
I can use many things
5
From Japan
On 2016-02-10 14:53:16
Dust, dirt etc not attached, so it worked comfortably
This review is about item#40358936.
Snares of hunting
5
From Japan
On 2015-04-24 15:52:45
The completeness of the trap was better than others.
This review is about item#40358997.
Catch things
3
From Japan
On 2014-09-14 14:50:41
It was rugged and it was not as heavy as metal.
This review is about item#40358963.

Related Products