Buy more than* S$200* and get FREE SHIPPING

Carbon Steel Pipes for Ordinary Piping

4.50 (4)
JIS Standard
JIS G 3452
Length (mm)
2750
...see all>
Product Options
ADD TO CART
Shape Outer Diameter Tolerance (mm) Nominal Diameter (A) Thickness Tolerance (mm) Weight (kg/m) Outer Diameter (phi mm) Nominal Diameter (B) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Outer Diameter Tolerance (mm) Nominal Diameter (A) Thickness Tolerance (mm) Weight (kg/m) Outer Diameter (phi mm) Nominal Diameter (B) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pipe +/-0.5 15 + Is not specified, over 12.5% 1.31 21.7 1/2 2.8 1Set(2PC) 1 15Ax2750 40360503 62.99 SGD
In stock
Pipe +/-0.5 20 + Is not specified, over 12.5% 1.68 27.2 3/4 2.8 1Set(2PC) 1 20Ax2750 40360512 74.99 SGD
In stock
Pipe +/-0.5 25 + Is not specified, over 12.5% 2.43 34 1 3.2 1Set(2PC) 1 25Ax2750 40360521 99.99 SGD
In stock
Pipe +/-0.5 32 + Is not specified, over 12.5% 3.38 42.7 1/1/4 3.5 1Set(2PC) 1 32Ax2750 40360537 599.99 SGD
In stock
- +/-0.5 40 - 3.89 48.6 1/1/2 3.5 1set(2pc) 1 40A x2750 40360546 159.99 SGD
In stock
- - 50 - 5.31 60.5 2 3.8 1set(2pc) 1 50A x2750 40360555 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For original clamp production
5
From Japan
On 2017-01-20 17:39:40
We are making original clamps by processing with the ideal products. Size (clamp) of 15 A is saved because it is not ready-made.
This review is about item#40360503.
Antique facade closet
3
From Japan
On 2016-10-03 22:49:31
There was rust, the surface was coarse and not suitable for accent of furniture so much. Since I could not use it as it was, I used black rust from Yasu and used it. .
This review is about item#40360503.
Vineyard material
5
From Japan
On 2016-02-15 21:46:31
It is a general material as expected.
This review is about item#40360521.
Creating a stand for agricultural machinery
5
From Japan
On 2014-12-08 21:06:23
It is good with a maker item. Free shipping costs will be appreciated. Thank you very much.
This review is about item#40360521.

Related Products