Buy more than* S$200* and get FREE SHIPPING

Office Sandals AP2306

4.00 (1)
Standard Weight (g/1 leg)
220 (L size)
Material (Sole)
Synthetic bottom (EVA)
Material (Skin)
Synthetic leather
...see all>
Product Options
ADD TO CART
Size (cm) Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S(24 to 24.5) S (24.0 to 24.5cm) Black (Inso \ Lumpur) synthetic fibers 1Pair 1 AP2306 40380767 -
Discontinued
[x]
S(24 to 24.5) S (24.0 to 24.5cm) DarkBrown (Inso \ Lumpur) synthetic fibers 1Pair 1 AP2306 40380803 -
Discontinued
[x]
M(25 to 25.5) M (25.0 to 25.5cm) Black (Inso \ Lumpur) synthetic fibers 1Pair 1 AP2306 40380776 -
Discontinued
[x]
L(26 to 26.5) L (26.0 to 26.5cm) Black (Insole)Synthetic Fabric 1Pair 1 AP2306 40380785 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Office wear
4
From Japan
On 2014-09-13 00:06:15
It's easy to wear it because it's bigger, but for those with small feet it might be blurred. I think that it is easy to wear it if you narrow the toe side a little bit. After wearing it for about 1 year, the upper vinyl sticks off. That's why it is a very common item.
This review is about item#40380821.