Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Cutting Dimensions of Inner Frame Board (mm) Dimensions W3 (mm) Dimensions W2(mm) Dimensions W1(mm) Opening Dimension (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Dimensions of Inner Frame Board (mm) Dimensions W3 (mm) Dimensions W2(mm) Dimensions W1(mm) Opening Dimension (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
259 313 281 300 303 White 1PC 1 CDLW30J 40357895 30.99 SGD
In stock
259 313 281 300 303 Silver 1PC 1 CDL30J 40357861 23.99 SGD
In stock
562 616 584 603 606 White 1PC 1 CDLW60J 40357913 51.99 SGD
In stock
410 464 432 451 454 White 1PC 1 CDLW45J 40357904 32.99 SGD
In stock
562 616 584 603 606 Silver 1PC 1 CDL60J 40357886 42.99 SGD
In stock
410 464 432 451 454 Silver 1PC 1 CDL45J 40357877 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Klar power supply construction
5
From Japan
On 2018-04-11 19:30:06
Although the price is cheap, it was not a cheap worse, but a firm build, and it could be used with confidence.
This review is about item#40357861.
To see the state behind the ceiling
3
From Japan
On 2017-04-17 19:50:55
It was not as good as before using Naka industry's inspection mouth
This review is about item#40357904.
Ceiling reverse inspection
3
From Japan
On 2017-01-29 17:13:58
I purchased it because it is cheaper than other stores. I am using it more than before.
This review is about item#40357861.
Ceiling inspection port for piping work
4
From Japan
On 2015-04-28 08:25:50
Although I purchased and compared comparable goods of other companies and famous makers at the same time, the worker says that this product is easier to use, although it feels somewhat weak, since there is no problem on the use at all, so this product I will not purchase.
This review is about item#40357877.
Home inspection hole
5
From Japan
On 2014-10-24 09:06:21
It is easy to install and satisfied with the price cheaply. Even if the price is somewhat higher, it will be useful if you can adjust the size.
This review is about item#40357877.
Renovations
5
From Japan
On 2013-10-18 21:33:13
It was safe with the product of the manufacturer Daiken. Construction was done smoothly.
This review is about item#40357877.

Related Products