Buy more than* S$200* and get FREE SHIPPING

Access Door

4.67 (3)
Material
Inner frame, outer frame / A6063S-T5, coin lock / ZDC2, captive-board retainer bracket hanger / SPCC, airtight material / EPDM foaming, lock body / ZDC
Accessories
Hanger x4
...see all
Product Options
ADD TO CART
Color Cutting Dimensions of Inner Frame Board (mm) Dimensions W3 (mm) Dimensions W2(mm) Dimensions W1(mm) Opening Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Cutting Dimensions of Inner Frame Board (mm) Dimensions W3 (mm) Dimensions W2(mm) Dimensions W1(mm) Opening Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 410 464.8 431.8 451 454 1PC 1 CXB45 40358001 57.36 SGD
In stock
White 410 464.8 431.8 451 454 1PC 1 CXBW45 40358035 57.93 SGD
In stock
Silver 259 313.8 280.8 300 303 1PC 1 CXB30 40357992 44.93 SGD
In stock
Silver 562 616.8 538.8 603 606 1PC 1 CXB60 40358017 80.66 SGD
In stock
White 562 616.8 538.8 603 606 1PC 1 CXBW60 40358044 80.66 SGD
In stock
White 259 313.8 280.8 300 303 1PC 1 CXBW30 40358026 44.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For ceiling inspection
4
From Japan
On 2016-05-11 15:25:33
It installed on the 1st floor of the 2nd floor outer wall urethane blowing high insulation house. Since the pressure of the under floor ventilation also touches the ceiling from the gap of the unit bus, we selected the airtight type ceiling inspection port. It is generally good.
This review is about item#40358035.
Bathroom dry ventilation fan and duct construction, for power supply construction, it was set in the bathroom and undressing room.
5
From Japan
On 2015-06-03 12:47:00
There was nothing to be particularly problematic in terms of ease of installation. Confidentiality was also able to be used without problems.
This review is about item#40358035.
Use it for the inspection hole of the ceiling.
5
From Japan
On 2015-02-24 21:10:57
The place with rubber packing and heat insulation specification is very good.
This review is about item#40358035.

Related Products