Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Access Panel Frame

Cutting Dimensions of Inner Frame Board (mm)
471
Dimensions W3 (mm)
525.8
Dimensions W2(mm)
492.8
Dimensions W1(mm)
512
Opening Dimension (mm)
515
Material
Inner frame, outer frame / A6063S-T5, coin lock / ZDC2, dropout prevention metal fittings, insulation board retainer lid holding metal / SPCC, airtight material A B C / EPDM foam, insulation, heat insulation cover outer frame / polystyrene foam , insulati
Accessories
Tapping screws board retainer x4, insulation outer frame holder x4, (phi3x16) x4
...see all>
Product Options
ADD TO CART
Heat Transmission Coefficient (W/m2/K) Color Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat Transmission Coefficient (W/m2/K) Color Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.149 White Insulation material / 240 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CXDW350 40358105 239.99 SGD
Shipped after 2018-06-28
0.215 White Insulation material / 160 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CXDW250 40358096 179.99 SGD
Shipped after 2018-07-02
0.149 Silver Insulation material / 240 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CXD350 40358071 219.99 SGD
Shipped after 2018-07-02
0.399 Silver Insulation material / 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CXD150 40358053 159.99 SGD
Shipped after 2018-07-02
0.215 Silver Insulation material / 160 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CXD250 40358062 179.99 SGD
Shipped after 2018-07-02
0.399 White Insulation material / 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CXDW150 40358087 159.99 SGD
Shipped after 2018-07-02
ADD TO CART

Related Products