Buy more than* S$200* and get FREE SHIPPING

Home Ceiling Access Hole

4.73 (11)
Finishing
Frame material / anodic oxide coating, mounting screws / electro-galvanized
Color
Silver
Material
Frame material / A6063S-T5, mounting screw / steel
Accessories
Self-tapping screw (phi3x20) x4
...see all>
Product Options
ADD TO CART
Lid Material Cutting Dimensions (mm) Dimensions W3 (mm) Dimensions W2(mm) Dimensions W1(mm) Opening Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lid Material Cutting Dimensions (mm) Dimensions W3 (mm) Dimensions W2(mm) Dimensions W1(mm) Opening Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 218.8 158.8 197 200 1PC 1 HCE20 40358114 11.99 SGD
In stock
580 618.8 558.8 597 600 1PC 1 HCE60 40358157 28.99 SGD
In stock
230 268.8 208.8 247 250 1PC 1 HCE25 40358123 14.99 SGD
In stock
280 318.8 258.8 297 300 1PC 1 HCE30 40358132 16.99 SGD
In stock
430 468.8 408.8 447 450 1PC 1 HCE45 40358141 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Inspection opening behind the ceiling
5
From Japan
On 2018-02-03 06:01:37
I am also solid and I think that the price is reasonable and reasonable.
This review is about item#40358141.
Ceiling reverse inspection port
5
From Japan
On 2017-11-06 19:25:06
Framework is solid and easy to install, easy to use, I think the price is appropriate,
This review is about item#40358132.
Inspection of the ceiling behind
5
From Japan
On 2017-08-02 20:59:58
Cut the ceiling according to the dimensions of the attached specification, and just finished it cleanly by stopping it.
This review is about item#40358157.
Ceiling inspection port
3
From Japan
On 2017-05-24 08:03:11
The price is ¥ 999 ~. As a dissatisfied item it will be fine as long as the foundation is properly installed and it's okay.
To expand the ceiling inspection port
5
From Japan
On 2017-04-01 14:37:19
Because it is a type that pushes up the lid, at the time of opening and closing, dust and dust piled on the lid's back does not come off.
This review is about item#40358141.
New installation of inspection hole on the ceiling
5
From Japan
On 2016-10-24 17:41:09
Because it was not possible to install with the size of the ceiling beam as it was, I cut it and used it.
This review is about item#40358141.
For field use
5
From Japan
On 2016-05-23 15:48:04
It is easy to use in a drop-off method. It does not have to bear a burden on cross-construction work.
This review is about item#40358157.
New housing construction work
5
From Japan
On 2014-08-05 08:22:26
Please make it a nice looking customer from the customer. It is a gem that answered brilliantly to the request. Price is also cheap recommended.
This review is about item#40358157.
Inspection of attic
5
From Japan
On 2014-04-05 17:24:25
Actually, I plan to install it from scratch, but the price is cheap.
This review is about item#40358157.
Inspection of the ceiling, operation port
5
From Japan
On 2014-03-29 19:35:41
It can be disassembled easily and can be changed to free size. Better is not bad.
This review is about item#40358157.

Related Products