Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions W3 (mm) Dimensions W2(mm) Dimensions W1(mm) Color Opening Dimension (mm) Lid Material Cutting Dimensions (mm) Dimensions W4 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions W3 (mm) Dimensions W2(mm) Dimensions W1(mm) Color Opening Dimension (mm) Lid Material Cutting Dimensions (mm) Dimensions W4 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
590 615 555 Silver - 578 601   1PC 1 HDC60 40358297 67.73 SGD
In stock
590 615 555 - 555x555 578 601 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HDCN60 40358324 67.73 SGD
Shipped after 2017-06-02
440 465 405 - 405x405 428 451   1pc 1 HDCN45 40358315 47.63 SGD
In stock
290 315 255 Silver - 278 301 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HDC30 40358272 49.85 SGD
Shipped after 2017-06-05
440 465 405 Silver - 428 451   1PC 1 HDC45 40358281 47.62 SGD
In stock
290 315 255 Bronze - 278 301   1PC 1 HDCB30 40358245 43.51 SGD
In stock
440 465 405 Bronze - 428 451   1PC 1 HDCB45 40358254 47.49 SGD
In stock
590 615 555 Bronze - 578 601   1PC 1 HDCB60 40358263 67.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For under the floor of the inspection.
5
From Japan
On 2017-02-18 19:02:10
It was DIY, it can be installed without any problems. Also receive satisfied early commodity.
This review is about item#40358324.
Installation of inspection hole for floor humidity adjustment
5
From Japan
On 2015-11-25 15:44:40
Carefully cut only the opening of the floor, construction is also easy. It is safe because it does not keep humidity indoors.
This review is about item#40358263.
House renovation
5
From Japan
On 2014-08-03 18:21:06
It is cheap, I am very satisfied with good goods.
This review is about item#40358254.
Underfloor inspection · For ventilation
5
From Japan
On 2014-01-29 11:32:31
Workability was also greatly saved. Thank you very much in the future.
This review is about item#40358263.
Because of the leakage of the washroom, it installed the underfloor inspection opening in accordance with the interior work of the washroom.
5
From Japan
On 2013-06-10 08:26:17
Product no problem, quick correspondence · delivery · packing All is the best satisfaction.
This review is about item#40358254.

Related Products