Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outside Dimension (mm) Opening Dimension (mm) Lid Material Cutting Dimensions (mm) Dimensions W4 (mm) Dimensions W3 (mm) Dimensions W2(mm) Dimensions W1(mm) Specification Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Dimension (mm) Opening Dimension (mm) Lid Material Cutting Dimensions (mm) Dimensions W4 (mm) Dimensions W3 (mm) Dimensions W2(mm) Dimensions W1(mm) Specification Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Outer frame) 612.2 x 612.2 560 x 560 - - - - - With one lid stiffener Sutenkara *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HDE60N 58937085 48.55 SGD
Shipped after 2017-11-30
(Outer frame) 312.2 x 312.2 260 x 260 - - - - - - Sutenkara *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HDE30N 58937067 119.90 SGD
Shipped after 2017-12-04
- - 280 300 291.2 312.2 260 - Silver   1PC 1 HDE30S 40358367 31.17 SGD
Shipped after 2017-11-27
- - 280 300 291.2 312.2 260 - Bronze   1PC 1 HDE30B 40358333 30.70 SGD
Shipped after 2017-11-27
- - 430 450 441.2 462.2 410 - Bronze   1PC 1 HDE45B 40358342 36.38 SGD
Shipped after 2017-11-27
- - 580 600 591.2 612.2 560 - Bronze   1PC 1 HDE60B 40358351 48.55 SGD
Shipped after 2017-11-27
- - 430 450 441.2 462.2 410 - Silver   1PC 1 HDE45S 40358376 36.38 SGD
Shipped after 2017-11-27
(Outer frame) 462.2 x 462.2 410 x 410 - - - - - With one lid stiffener Sutenkara   1PC 1 HDE45N 58937076 36.38 SGD
Shipped after 2017-11-27
- - 580 600 591.2 612.2 560 - Silver   1PC 1 HDE60S 40358385 48.55 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 19
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 4.54
24 Customer Reviews
The reviews are automatic translation.
For hot water piping change
5
From Japan
On 2017-10-20 15:51:01
Although it was the first construction, there was explanation and it was very helpful. Shipment was also from Kanto and arrival was early.
This review is about item#40358376.
Renovation work
5
From Japan
On 2017-10-06 17:54:04
There is no problem. I am happy if there is something a bit cheaper.
This review is about item#40358342.
Replacement of the underfloor storage inspection hole of the house
1
From Japan
On 2017-08-29 22:30:12
I ordered by mistake, so it will not be usable> < Now I am considering how to dispose of it.
This review is about item#58937085.
Floor opening at the time of renovation fitting of equipment
5
From Japan
On 2017-07-26 17:50:51
It was easy to handle, and the finish of construction was also beautifully paid. I am a remodeling agent, so I would like to use it from now on.
This review is about item#58937076.
Expansion of underfloor inspection area
5
From Japan
On 2017-05-19 18:13:34
Installation work was also smooth. It is also a manufacturer product, I am satisfied.
This review is about item#40358342.
For Underfloor Inspection
5
From Japan
On 2017-02-28 14:53:12
I was able to install it successfully by following the instructions. It is not so difficult. It was very good to purchase cheaper than home center.
This review is about item#40358342.
To set the underfloor inspection hole of the closet
5
From Japan
On 2016-12-31 06:24:08
The price was cheap and the function was satisfactory. Of course, there is no airtightness demanded by contemporary high air-tight houses, but in the old conventional construction housing that requires underfloor maintenance, since its function (airtightness) is unnecessary in the first place.
This review is about item#40358342.
Underfloor inspection mouth of housing
5
From Japan
On 2016-11-13 12:22:35
It is cheaper than the hardware shop I usually buy.
This review is about item#40358376.
Floor access port
5
From Japan
On 2016-08-31 21:25:52
It was much cheaper than home center, it was satisfying with affordable price.
This review is about item#40358342.
Japanese room → installed when refurbished in western style
5
From Japan
On 2016-07-15 17:22:54
Cheap, good anyway cheap. Things are also good products, so professional can be used normally
This review is about item#40358342.

Related Products