Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Wall Access Hole

3.50 (6)
Material
Inner frame, outer frame / A6063S-T5, coin lock / ZDC2, lock holder resin-bearing resin / polyacetal, kick spring / SUS304-CSP, board retainer / SPCC, lock body / ZDC
Accessories
Board retainer x4
...see all>
Product Options
ADD TO CART
Color 2014 TRUSCO Published Page TRUSCO Part Number Caution Cutting Dimensions of Inner Frame Board (mm) Dimensions W3 (mm) Dimensions W2(mm) Dimensions W1(mm) Opening Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color 2014 TRUSCO Published Page TRUSCO Part Number Caution Cutting Dimensions of Inner Frame Board (mm) Dimensions W3 (mm) Dimensions W2(mm) Dimensions W1(mm) Opening Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White - - - 157 211 179 198 200 1PC 1 WE20JW 40358464 27.99 SGD
In stock
Silver - - - 557 611 579 598 600 1PC 1 WE60J 40358455 48.99 SGD
In stock
White - 360-6317 - 257 311 279 298 300 1PC 1 WE30JW 40358482 33.99 SGD
In stock
White - - - 557 611 579 598 600 1PC 1 WE60JW 40358507 51.99 SGD
In stock
Silver - 360-6309 - 257 311 279 298 300 1PC 1 WE30J 40358437 28.99 SGD
In stock
White - 360-6333 - 407 461 429 448 450 1PC 1 WE45JW 40358491 39.99 SGD
In stock
Silver - - - 207 261 229 248 250 1PC 1 WE25J 40358421 26.99 SGD
In stock
Silver 1-1899 360-6325 Not for suicide door 407 461 429 448 450 1PC 1 WE45J 40358446 35.99 SGD
In stock
Silver - - Not for suicide door 157 211 179 198 200 1PC 1 WE20J 40358412 24.99 SGD
In stock
White - - Not for suicide door 207 261 229 248 250 1PC 1 WE25JW 40358473 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Wood work
4
From Japan
On 2018-02-27 19:42:41
It has good workability and is easy to use so I think I will purchase again.
This review is about item#40358491.
For cat's mouth
4
From Japan
On 2016-12-25 13:17:50
Just drilling a hole in the board makes it look poor, so we wrapped the frame and made a nice looking port for the cat.
This review is about item#40358464.
I installed it on the wall of the duct for wiring at home.
4
From Japan
On 2016-04-26 22:43:40
The structure is the same as the one with a width of 20 cm, but it seems to be slightly inferior in terms of accuracy. The gap between the opening and closing door and the frame was bigger than I thought (about 2 mm), so I was a little worried, so I made it four stars.
This review is about item#40358421.
As an inspection port
1
From Japan
On 2016-03-05 12:49:36
I bought six pieces, but there were three big dent scratches. The probability of 1/2 is Saiak. It was something that I could see enough when packing up.
This review is about item#40358464.
Building interior refurbishment
5
From Japan
On 2014-04-04 16:56:02
I am firm and very satisfied.
This review is about item#40358421.
In the inspection hole of the wall
3
From Japan
On 2012-10-30 22:22:21
For WE 25 J type, the screw holes to hold the outer frame are 1 above, left, and right, respectively. Somehow I am not free. Although it may be as small as 250 corners at three places, it may not be a problem if it is not frequently opened and closed, but it is cluttered that when the leaf springs on the outer frame interfere with the inner frame and the tension is As it seems to be so, there is a slightly glad feeling when locking and tightening. The goods are solid in both the inner frame outer frame and the rhombus. As expected it is made by Daiken.
This review is about item#40358421.

Related Products