Buy more than* S$200* and get FREE SHIPPING

Home Wall Access Port

5.00 (1)
Color
Silver
Material
Frame material / A6063S-T5, board retainer wire / piano wire, mounting screws / steel
...see all
Product Options
ADD TO CART
Lid Material Cutting Dimensions (mm) Dimensions W3 (mm) Dimensions W2(mm) Dimensions W1(mm) Opening Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lid Material Cutting Dimensions (mm) Dimensions W3 (mm) Dimensions W2(mm) Dimensions W1(mm) Opening Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
230 268.8 208.8 247 250 1PC 1 HWE25 40358525 14.08 SGD
In stock
280 318.8 258.8 297 300 1PC 1 HWE30 40358534 15.77 SGD
In stock
430 468.8 408.8 447 450 1PC 1 HWE45 40358543 20.60 SGD
In stock
580 618.8 558.8 597 600 1PC 1 HWE60 40358552 27.52 SGD
In stock
180 218.8 158.8 197 200 1PC 1 HWE20 40358516 12.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Branch of the LAN wiring of the building wall
5
From Japan
On 2014-11-13 20:56:13
Simple and clean
This review is about item#40358516.

Related Products