Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Powerla Hose

5.00 (1)
Purpose
As household spraying equipment, for domestic water
Brittle Temperature (deg C)
-44
Color
Blue
Material
PVC
...see all
Product Options
ADD TO CART
Dimension (Length) Type Caution Structure Inner Diameter x Outside Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Length) Type Caution Structure Inner Diameter x Outside Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Not suitable for pressure applications. Tanso-kan tube 15x20 0 to 60 1Roll 1 PL-1520L 2B 40360643 6.86 SGD
In stock
- - Not suitable for pressure applications. Tanso-kan tube 15x20 0 to 60 1Roll 1 PL-1520L 20B 40360695 68.54 SGD
In stock
- - Not suitable for pressure applications. Tanso-kan tube 15x20 0 to 60 1Roll 1 PL-1520L 3B 40360652 9.33 SGD
In stock
- - Not suitable for pressure applications. Tanso-kan tube 15x20 0 to 60 1Roll 1 PL-1520L 30B 40360704 87.64 SGD
In stock
- - Not suitable for pressure applications. Tanso-kan tube 15x20 0 to 60 1Roll 1 PL-1520L 10B 40360677 29.33 SGD
Shipped after 2017-04-28
- - Not suitable for pressure applications. Tanso-kan tube 15x20 0 to 60 1Roll 1 PL-1520L 1B 40360634 20.20 SGD
In stock
50mdrum Power La hose Not suitable for pressure applications. Tanso-kan tube 18x23 0 to 60 1Roll 1 PL-1823D 50B 40360722 169.90 SGD
Shipped after 2017-05-02
50mdrum Power La hose Not suitable for pressure applications. Tanso-kan tube 15x20 0 to 60 1Roll 1 PL-1520D 50B 40360713 149.90 SGD
In stock
15mcut Power La hose Not suitable for pressure applications. Tanso-kan tube 15x20 0 to 60 1Roll 1 PL-1520L 15B 40360686 46.15 SGD
In stock
5m cut Powerla hose Not suitable for pressure applications. Monolayer tube 15x20 0 - 60 1Roll 1 PL-1520L 5B 40360661 14.53 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For cleaning car tires
5
From Japan
On 2015-10-15 16:28:36
It is the first color is satisfied with the very beautiful blue. Safe to use without also entangled. It is ◎.
This review is about item#40360661.

Related Products