Buy more than* S$200* and get FREE SHIPPING

High-Polymer Mesh Hose

4.50 (2)
Purpose
As household spraying equipment, for domestic water
Brittle Temperature (deg C)
-51
Inner Diameter x Outside Diameter (phi mm)
15x20
Operating Temperature Range (deg C)
0 to 60
Color
Green
...see all>
Product Options
ADD TO CART
Type Structure Material Dimension (Length) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Structure Material Dimension (Length) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
High polymer mesh hose Itoiritripletubehose PVC,polyesteryarn 20mcut 1Roll 1 HM-1520L 20G 40361115 83.99 SGD
In stock
- Itoiri triple tube hose PVC, polyester yarn - 1Roll 1 HM-1520D 50G 40361133 209.99 SGD
Shipped after 2018-01-19
- Itoiri triple tube hose PVC, polyester yarn - 1Roll 1 HM-1520L 10G 40361106 64.99 SGD
Shipped after 2018-01-19
- Itoiri triple tube hose PVC, polyester yarn - 1Roll 1 HM-1520L 30G 40361124 139.99 SGD
Shipped after 2018-01-19
- Itoiri triple tube hose PVC, polyester yarn - 1Roll 1 HM-1520L 5G 40361097 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
During cleaning work
5
From Japan
On 2016-12-22 14:52:52
The material itself is soft and the hose is very easy to handle.
This review is about item#40361115.
Water volume · car wash
4
From Japan
On 2015-05-02 10:57:54
It is elastic, soft and easy to use.
This review is about item#40361115.

Related Products