Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Green Smooth Hose

Purpose
As household spraying equipment, for domestic water
Brittle Temperature (deg C)
-39
Maximum Working Pressure (MPa)
"(23deg C ambient temperature at the time) 0.7 (Ambient temperature 60deg C when) 0.57 "
Structure
DoublepipehoseItoiri
Inner Diameter x Outside Diameter (phi mm)
15x20
Dimension (Length)
50mdrum
Operating Temperature Range (deg C)
0 to 60
Color
Green
Material
PVC,polyesteryarn
Type
Greensilkyhose
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 SS-1520D 50G 40361142 199.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products