Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

SK Jet Hose

4.33 (3)
Purpose
As household spraying equipment, for domestic water, and as a tool for agricultural watering.
Brittle Temperature (deg C)
-38
Color
Green
...see all>
Product Options
ADD TO CART
Dimension (Length) Operating Temperature Range (deg C) Material Type Structure Inner Diameter x Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Length) Operating Temperature Range (deg C) Material Type Structure Inner Diameter x Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0 to 60 PVC, polyester yarn - Double pipe hose Itoiri 25x31 1Roll 1 SJ-2531K 50G 40361483 309.99 SGD
In stock
- 0 to 60 PVC, polyester yarn - Double pipe hose Itoiri 22x27 1Roll 1 SJ-2227K 50G 40361474 269.99 SGD
Shipped after 2018-05-02
50mdrum 0 to 60 PVC,polyesteryarn SKjethose DoublepipehoseItoiri 15x19.5 1Roll 1 SJ-15195D 50G 40361431 159.99 SGD
In stock
30mdrum 0 to 60 PVC,polyesteryarn SKjethose DoublepipehoseItoiri 25x31 1Roll 1 SJ-2531D 30G 40361465 209.99 SGD
In stock
- 0 to 60 PVC, polyester yarn - Double pipe hose Itoiri 22x27 1Roll 1 SJ-2227D 30G 40361456 169.99 SGD
In stock
50m drum 0 - 60 PVC, polyester fiber SK jet hose Double tube hose with fiber 18x23 1Roll 1 SJ-1823D 50G 40361447 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Flood of crops
5
From Japan
On 2017-06-08 23:19:24
It is one size larger than the ordinary water hose diameter and the water discharge from the nozzle has increased by nearly 1.5 times, and the efficiency has improved very much. The hose itself is also solid and firm and seems to be strong.
This review is about item#40361447.
Sprinkling of vegetable seedlings
3
From Japan
On 2016-07-21 17:07:39
Hose is soft and easy to handle. When pulling, there is friction with the ground, more force is needed than the hose used before.
This review is about item#40361431.
In agriculture, used for water sprinkling.
5
From Japan
On 2015-06-10 15:39:34
Because the interior is black, it is difficult to do so because the algae do not breed. Since it has a cord, it is strong against pressure, and it is currently used at 4 to 3 k. I guess it's a bit hard as it is a brand-new one, but I think it's tough. I will purchase it when it becomes unsatisfactory with the purchase amount this time.
This review is about item#40361465.

Related Products