Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Daiken Board Wooden Thermal Insulation Ceiling, "Shiduka"

Purpose
Almighty ceiling material for front door, bedroom, living etc.
Formaldehyde Class
F 4 stars JAPAN FIBRE BOARD INDUSTRY ASSOCIATION
Surface Finishing
Embossing, vinegar emulsion paint, edge on all sides this actual grinding, chamfering
Certification Number
ECO MARK CERTIFICATION NO. 05111008, CERTIFIED RECYCLING MARK JFP3034-1
Workability
Underlayment method, Lining method
Base Material
Insulation board
Dimension (mm)
303x606
Thickness (mm)
12
Type
Daiken Board wooden ceiling insulation
Specification
4VOC standard compatibility, rate of noise absorption 0.15 - 0.25 (N.R.C)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(18Sheet) 1 TC40021 40362576 -
Discontinued
[x]
ADD TO CART

Related Products