Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Window Blind

4.38 (34)
Caution
* Wood screws supplied is for wood only.It can not be used with other materials.* Thickness of the base is more than 2cm.?* Do not use near fire. Do not use in humid places, outdoor or bathroom.
Blade Width (mm)
25
Color
Ivory
...see all>
Product Options
ADD TO CART
Height (cm) Bracket Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (cm) Bracket Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
138 Three 88 1PC 1 88x138 40362217 62.99 SGD
In stock
183 Four 165 1PC 1 165x183 40362262 129.99 SGD
In stock
98 Three 120 1PC 1 120x98 40362226 77.99 SGD
In stock
138 Three 120 1PC 1 120x138 40362235 86.99 SGD
In stock
98 Four 175 1PC 1 175x98 40362271 109.99 SGD
In stock
138 Three 75 1PC 1 75x138 40362192 56.99 SGD
In stock
98 Three 75 1PC 1 75x98 40362183 50.99 SGD
In stock
98 Four 165 1PC 1 165x98 40362244 98.99 SGD
In stock
138 Four 165 1PC 1 165x138 40362253 109.99 SGD
In stock
138 Four 175 1PC 1 175x138 40362287 109.99 SGD
In stock
183 Four 175 1PC 1 175x183 40362296 129.99 SGD
In stock
98 Three 88 1PC 1 88x98 40362201 56.99 SGD
In stock
98 Three 60 1PC 1 60x98 40362165 43.99 SGD
In stock
138 Three 60 1PC 1 60x138 40362174 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 9
3 star 3
2 star 2
1 star 0
Review Rating: 4.38
34 Customer Reviews
The reviews are automatic translation.
For office use
5
From Japan
On 2018-04-12 21:26:31
Anyway it's cheap. I used it for a year, but no problem. It is sufficient for office use.
This review is about item#40362201.
Adjusts and blocks direct sunlight
5
From Japan
On 2018-03-06 21:38:29
Light and easy to install. The color tone fits the wall surface of the room. There is no oppressive feeling compared with the curtain.
This review is about item#40362201.
Sunblind
2
From Japan
On 2018-02-08 10:51:47
Although it was the second purchase, it was deformed twice. The first one was modified by hand and used as it was, but the second it is deformation that is impossible to modify. However, exchange was able to respond promptly.
This review is about item#40362296.
Sunroom
5
From Japan
On 2017-11-21 00:42:31
I was lost as to whether it would be a curtain, but it was nice to be blind. The size was perfect and my home's installation was installed by DIY himself. Mounting bracket also attached and convenient The use was GOOD much less regularly than the regular one.
This review is about item#40362262.
Replacement
3
From Japan
On 2017-10-17 15:16:16
Things that were made over ten years ago were replaced because they faded
This review is about item#40362201.
Used as sweep window instead of curtain
5
From Japan
On 2017-10-08 17:45:39
I am using it as a sweep window instead of a curtain, I am satisfied with ease of installation, because there are various dimensions, I think that it will be installed sequentially to other windows Even when the cat climbed it did not break and seemed to be strong enough so I was relieved,
This review is about item#40362296.
At the bay window
4
From Japan
On 2017-09-21 19:49:54
For the moment I think that the feeling of use is solid in proportion to the price. If it is durable, it is a 5 star, but it is unknown at present.
This review is about item#40362183.
For replacing obsolete blinds
4
From Japan
On 2017-05-22 16:37:25
It was combined with those made by Tachikawa. Even with the same ivory color is slightly different but it is so so. It would be nice if there are long (183 mm) ones with narrower models as well ...
This review is about item#40362296.
Sunblind
5
From Japan
On 2017-04-10 09:00:53
Since it was an original brand, there was also some anxiety, but there is no problem. I was glad I could purchase it cheaply.
This review is about item#40362253.
Adjust the amount of light.
5
From Japan
On 2017-01-18 01:40:35
The price is also cheap, and the place where size alignment is there is reasonable. Also, reasons for purchasing are somewhat different from the ready-made size of major manufacturers
This review is about item#40362271.

Related Products