Buy more than* S$200* and get FREE SHIPPING

Long Nozzle

5.00 (2)
Nozzle Diameter (phi mm)
2.3
Pipe Diameter (phi mm)
5
Screw
G1/8
...see all
Product Options
ADD TO CART
Hexagon Opposite Side(mm) Air Jetting Amount(l/min) Nozzle Length (mm) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hexagon Opposite Side(mm) Air Jetting Amount(l/min) Nozzle Length (mm) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 165 130 Air flow rate adjustment type Body: brass rod pipe: copper 1PC 1 AG50x100 40362472 12.51 SGD
In stock
12 160 330 Airflowrateadjustmenttype Body: brass rod pipe: copper 1PC 1 AG50x300 40362506 16.84 SGD
In stock
12 165 230 Airflowrateadjustmenttype Body: brass rod pipe: copper 1PC 1 AG50x200 40362497 15.16 SGD
Shipped after 2017-02-01
12 155 510 Airflowrateadjustmenttype Body: brass rod pipe: copper 1PC 1 AG50x500 40362515 20.98 SGD
In stock
12 165 180 Air flow control type Body: Brass rods pipe: Copper 1PC 1 AG50x150 40362481 14.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Engine room cleaning
5
From Japan
On 2016-03-28 17:17:38
The use of a nozzle, is satisfied to reach toward the back.
This review is about item#40362472.
I use to clean the machine
5
From Japan
On 2015-02-09 17:22:06
Long nozzle there is a variety of length, but so easy to use is 200 mm in our company. Because it is often damage to the base with or hooked at the time of cleaning, it is very grateful If you're durability.
This review is about item#40362497.

Related Products