Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Resolution Capability Case Dimension (mm) Pricision Weighing (kg) Weight (kg) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Resolution Capability Case Dimension (mm) Pricision Weighing (kg) Weight (kg) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10g 415x370x80 +/-10g 100 About4.0 - 1PC 1 FUSO-100G 40358656 549.99 SGD
Shipped after 2018-05-02
5 g/10 g (button switch display units) 380x280x60 +/- 10g (0 - 20kg) 50 About 3.4 (Rack) 230x230 1PC 1 FUSO-50F 40358647 459.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Measure the weight of Freon gas
5
From Japan
On 2014-10-12 22:07:50
Off It is very good to be able to set the timer and weight
This review is about item#40358647.
Mainly air conditioner gas charge
4
From Japan
On 2013-07-09 09:35:50
Is not it good? Display is difficult to see under direct sunlight. Somewhat weak exterior but it is natural to think about by price? Is it okay to use it carefully? I think that it is quite a bargain if it lasts long.
This review is about item#40358647.
Operation of R 410 A
5
From Japan
On 2013-05-25 22:01:24
If you set the amount to charge easily with an alarm, it tells with an alarm. Price is satisfactory low price.
This review is about item#40358647.
Air conditioner gas injection
5
From Japan
On 2013-05-13 15:49:35
Usage is very good
This review is about item#40358647.

Related Products