Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Chlorofluorocarbon Detector

4.50 (2)
Sensitivity Adjustment
L/M/H3 stage sensitivity switching
Detecting Method
Semiconductor gas sensor / suction type
Target Gas
HFC / HCFC-based gas, R23, R123, R507A, etc. R22, R502, R134a, R404A, R407C, R410A, R600a
Operating Environment
-10 to 60 deg C RH80% or less
Display
(Detection) buzzer leak level indicator LED
Power
In / 20 deg C environment (about 7 hours life), AA alkaline batteries x 4 AC adapter (DC5V)
Weight (g)
About 400
Dimension (mm)
220 x 65 x 42 (flexible length 400)
Accessories
Check leak, filter x5, AA battery x4, hard case, instruction manual, warranty card, inspection report
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DC-009Pro 40358701 529.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Identification of leak points of Freon
4
From Japan
On 2016-12-20 09:48:31
Although the location of the leak could be identified, the attached battery did not have any remaining amount from the beginning and could not be used immediately.
This review is about item#40358701.
Used when repairing the air conditioner or completing installation.
5
From Japan
On 2013-08-05 23:47:34
It is very light and can be detected reliably because it is a suction type. It takes a couple of minutes to prepare, but it is a little dissatisfied, even if the price is also around 20,000 yen it is easy to buy,
This review is about item#40358701.

Related Products