Buy more than* S$200* and get FREE SHIPPING

Tip Resistant Furniture Safety Belt, Chest Guard

4.00 (1)
Size (mm)
800
Tensile Load (N)
(A load value of the bracket unit per one bracket, not the mounting strength of fact when it is fixed with wood screws.) 930 or less
Color
Gray
Finishing Material
Steel / Uniqlo (clasp) synthetic fiber / gray (belt)
Accessories
+ 3.1x22 6 this Saragi screws, phi3x25 2 lines nails
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Closet guard 09424125 11.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as earthquake resistant reinforcement of company. We adopt this because the depth is shallow and the floor reinforcement can not be done because it is the OA floor.
4
From Japan
On 2013-10-07 08:19:53
I can fix the front and rear but I wonder whether there is difficulty in reinforcing to the left and right
This review is about item#09424125.

Related Products