Buy more than* S$200* and get FREE SHIPPING

USB Hub

5.00 (1)
Supply Current (mA)
Self-powered when / 4 port total 1900 within 
Interface
USB2.0 (USB1.1 when interface connection, work with USB1.1 compatible)
Maximum data-transfer Rate (Mbps) (theoretical value)
480 (at the time of USB2.0 high-speed mode)
Warranty Period
6 Months
Connector Shape
PC side (upstream port): USB A (male), USB device side (downstream port): USB A (female) x 4
Power
Self-powered (supplied AC adapter is used) and dual-use of USB bus power
Number of Ports
Upstream (PC side) / 1 port 
Accessories
Cover for the USB port cap x 4, a dedicated AC adapter x 1, x 1 seal set for name plate
...see all>
Product Options
ADD TO CART
Cable Length (m) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 2.0 I except connector About 95 including cable Silver - 1PC 1 U2H-TZS420SSV 40142462 -
Discontinued
[x]
About 2.0 ※ I except connector About 95 ※ including cable Black 407-7555 1PC 1 U2H-TZS420SBK 40142453 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In-house use
5
From Japan
On 2017-07-08 17:07:24
Because the same specification product used because of shortage of USB port of office CP, portable instability of recognition of the HDD and the USB device was also suspicious, I purchased this product experimentally and tried using it . The result stabilized completely without trouble. Thank you.
This review is about item#40142453.

Related Products