Buy more than* S$200* and get FREE SHIPPING

Phosphorus Deoxidized Copper Pipe, Straight Pipe 2.5m

4.50 (22)
Purpose
For heat exchangers, for the chemical industry, for water and hot water supply, for gas pipes gasket, for bath tub.
Melting Point (degree c)
1083
Specific Gravity
8.94
Length (m)
2.5
...see all>
Product Options
ADD TO CART
Conductivity Outer Diameter (phi mm) Thickness (mm) Ingredients Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductivity Outer Diameter (phi mm) Thickness (mm) Ingredients Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 to 90%IACS(20deg C) 10 1.2 Copper /99.9-Pasento more   1Roll 1 10x1.2x2.5m 40363181 44.99 SGD
In stock
70 to 90%IACS(20deg C) 16 1.2 Copper /99.9-Pasento more *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 16x1.2x2.5m 40363364 67.99 SGD
Shipped after 2018-05-24
70 to 90%IACS(20deg C) 15 1.2 Copper /99.9-Pasento more *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 15x1.2x2.5m 40363294 64.99 SGD
Shipped after 2018-05-24
70 to 90%IACS(20deg C) 15.88 1 Copper /99.9-Pasento more   1Roll 1 15.88x1x2.5m 40363321 69.99 SGD
In stock
70 to 90%IACS(20deg C) 6 1.2 Copper /99.9-Pasento more   1Roll 1 6x1.2x2.5m 40363075 29.99 SGD
In stock
70 to 90%IACS(20deg C) 6.35 1 Copper /99.9-Pasento more   1Roll 1 6.35x1x2.5m 40363093 29.99 SGD
In stock
70 to 90%IACS(20deg C) 5 0.8 Copper /99.9-Pasento more   1Roll 1 5x0.8x2.5m 40363032 28.99 SGD
In stock
70 to 90%IACS(20deg C) 4 1 Copper /99.9-Pasento more   1Roll 1 4x1x2.5m 40363023 21.99 SGD
In stock
70 to 90%IACS(20deg C) 4 0.8 Copper /99.9-Pasento more   1Roll 1 4x0.8x2.5m 40363014 20.99 SGD
In stock
70 to 90%IACS(20deg C) 20 1.2 Copper /99.9-Pasento more *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 20x1.2x2.5m 40363434 89.99 SGD
Shipped after 2018-05-24
70 to 90%IACS(20deg C) 15.88 0.8 Copper /99.9-Pasento more   1Roll 1 15.88x0.8x2.5m 40363312 48.99 SGD
In stock
70 to 90%IACS(20deg C) 14 1 Copper /99.9-Pasento more   1Roll 1 14x1x2.5m 40363276 52.99 SGD
In stock
70 to 90%IACS(20deg C) 8 1 Copper /99.9-Pasento more   1Roll 1 8x1x2.5m 40363111 32.99 SGD
In stock
70 to 90%IACS(20deg C) 8 0.8 Copper /99.9-Pasento more   1Roll 1 8x0.8x2.5m 40363102 29.99 SGD
In stock
70 to 90%IACS(20deg C) 6 0.8 Copper /99.9-Pasento more   1Roll 1 6x0.8x2.5m 40363057 26.99 SGD
In stock
70 to 90%IACS(20deg C) 19.05 0.8 Copper /99.9-Pasento more   1Roll 1 19.05x0.8x2.5m 40363382 59.99 SGD
Shipped after 2018-05-25
70 to 90%IACS(20deg C) 12.7 1.2 Copper /99.9-Pasento more   1Roll 1 12.7x1.2x2.5m 40363251 53.99 SGD
In stock
70 to 90%IACS(20deg C) 12.7 0.8 Copper /99.9-Pasento more   1Roll 1 12.7x0.8x2.5m 40363233 48.99 SGD
In stock
70 to 90%IACS(20deg C) 22.2 1.5 Copper /99.9-Pasento more   1Roll 1 22.2x1.5x2.5m 40363477 119.99 SGD
In stock
70 to 90%IACS(20deg C) 20 1.5 Copper /99.9-Pasento more *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 20x1.5x2.5m 40363443 94.99 SGD
Shipped after 2018-05-24
70 to 90%IACS(20deg C) 19.05 1 Copper /99.9-Pasento more   1Roll 1 19.05x1x2.5m 40363391 73.99 SGD
Shipped after 2018-05-24
70 to 90%IACS(20deg C) 19.05 1.2 Copper /99.9-Pasento more   1Roll 1 19.05x1.2x2.5m 40363407 82.99 SGD
In stock
70 to 90%IACS(20deg C) 16 1.5 Copper /99.9-Pasento more *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 16x1.5x2.5m 40363373 86.99 SGD
Shipped after 2018-05-24
70 to 90%IACS(20deg C) 15 1 Copper /99.9-Pasento more *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 15x1x2.5m 40363285 55.99 SGD
Shipped after 2018-05-24
70 to 90%IACS(20deg C) 15 1.5 Copper /99.9-Pasento more *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 15x1.5x2.5m 40363303 77.99 SGD
Shipped after 2018-05-24
70 to 90%IACS(20deg C) 10 1.5 Copper /99.9-Pasento more   1Roll 1 10x1.5x2.5m 40363197 52.99 SGD
In stock
70 to 90%IACS(20deg C) 8 1.2 Copper /99.9-Pasento more   1Roll 1 8x1.2x2.5m 40363127 36.99 SGD
In stock
70 to 90%IACS(20deg C) 19.05 1.6 Copper /99.9-Pasento more *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 19.05x1.6x2.5m 40363416 109.99 SGD
Shipped after 2018-05-24
70 to 90%IACS(20deg C) 12 1.2 Copper /99.9-Pasento more *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 12x1.2x2.5m 40363215 56.99 SGD
Shipped after 2018-05-24
70 to 90%IACS(20deg C) 9.52 1 Copper /99.9-Pasento more   1Roll 1 9.52x1x2.5m 40363145 37.99 SGD
In stock
70 to 90%IACS(20deg C) 9.52 1.2 Copper /99.9-Pasento more   1Roll 1 9.52x1.2x2.5m 40363154 49.99 SGD
In stock
70 to 90%IACS(20deg C) 6 1.5 Copper /99.9-Pasento more   1Roll 1 6x1.5x2.5m 40363084 35.99 SGD
In stock
70 to 90%IACS(20deg C) 22.2 1 Copper /99.9-Pasento more   1Roll 1 22.2x1x2.5m 40363452 80.99 SGD
In stock
70 to 90%IACS(20deg C) 22.2 1.2 Copper /99.9-Pasento more *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 22.2x1.2x2.5m 40363461 96.99 SGD
Shipped after 2018-05-24
70 to 90%IACS(20deg C) 20 1 Copper /99.9-Pasento more   1Roll 1 20x1x2.5m 40363425 71.99 SGD
In stock
70 to 90%IACS(20deg C) 16 1 Copper /99.9-Pasento more   1Roll 1 16x1x2.5m 40363355 63.99 SGD
In stock
70 to 90%IACS(20deg C) 15.88 1.6 Copper /99.9-Pasento more   1Roll 1 15.88x1.6x2.5m 40363346 87.99 SGD
In stock
70 to 90%IACS(20deg C) 15.88 1.2 Copper /99.9-Pasento more   1Roll 1 15.88x1.2x2.5m 40363337 67.99 SGD
In stock
70 to 90%IACS(20deg C) 10 0.8 Copper /99.9-Pasento more   1Roll 1 10x0.8x2.5m 40363163 34.99 SGD
In stock
70 to 90%IACS(20deg C) 8 1.5 Copper /99.9-Pasento more   1Roll 1 8x1.5x2.5m 40363136 43.99 SGD
In stock
70 to 90%IACS(20deg C) 5 1 Copper /99.9-Pasento more   1Roll 1 5x1x2.5m 40363041 26.99 SGD
In stock
70 to 90%IACS(20deg C) 12 1 Copper /99.9-Pasento more   1Roll 1 12x1x2.5m 40363206 44.99 SGD
In stock
70 to 90%IACS(20deg C) 12 1.5 Copper /99.9-Pasento more   1Roll 1 12x1.5x2.5m 40363224 62.99 SGD
In stock
70 to 90%IACS(20deg C) 10 1 Copper /99.9-Pasento more   1Roll 1 10x1x2.5m 40363172 40.99 SGD
In stock
70 - 90%IACS(20deg C) 12.7 1 Copper / 99.90% or more   1Roll 1 12.7x1x2.5m 40363242 48.99 SGD
In stock
70 - 90%IACS(20deg C) 6 1 Copper / 99.90% or more   1Roll 1 6x1x2.5m 40363066 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.50
22 Customer Reviews
The reviews are automatic translation.
Automotive piping
5
From Japan
On 2018-05-02 16:47:11
The straight pipe was difficult to obtain and it was saved. Also, since it is not long-term use, it is about 1 m I think that it is easy to handle if there are products.
This review is about item#40363242.
Production of agricultural tools
5
From Japan
On 2018-02-11 06:11:57
With careful packaging In a clean state I received the thing as I thought. It is very expensive so let me cherish it carefully.
This review is about item#40363391.
Exchange with hot water supply pipe freezing
5
From Japan
On 2018-02-05 17:39:55
Shipment of goods was also fast and I was very saved. I will also purchase it.
This review is about item#40363312.
Air piping
5
From Japan
On 2017-12-05 21:08:33
It arrived in the cardboard of a triangular prism. Because it is 2.5 meters, the middle of the cardboard was crushed but the item was intact. I am grateful that you sent me such a big baggage for free shipping.
This review is about item#40363057.
Coffee drip stand creation
5
From Japan
On 2017-10-30 18:58:22
It was more than expected quality. I was surprised to see that it arrived in one real item of 2.5 m (haha)
This review is about item#40363145.
Used for air blow nozzle
5
From Japan
On 2017-10-18 07:04:43
It was delivered according to the delivery date and entered the paper pipe, so it was free from bending and scratches, and it was safe to use.
This review is about item#40363014.
Maintenance of steam cleaner
5
From Japan
On 2017-10-02 18:33:55
I am surprised to see it as it is without bending a 2.5 m straight pipe. It is satisfactory unnecessary to modify when cutting.
This review is about item#40363111.
Production of oil line
5
From Japan
On 2017-05-24 14:56:37
It is easy to bend and not to be crushed. It was very easy to use. I want to use it again.
This review is about item#40363041.
Piping repair of wood boiler
4
From Japan
On 2017-01-22 15:16:44
I think that it is good as a product with wall thickness, but I would like you to sell this half length as well.
This review is about item#40363321.
maintenance
1
From Japan
On 2016-08-17 09:53:35
Do not enter the standard 9.52 cheese or elbow. Clearly it is not the influence of burrs on the cut surface, but obviously. I bother to use it with the file.
This review is about item#40363145.

Related Products