Buy more than* S$200* and get FREE SHIPPING

5.5mm Wireless Videoscope

Purpose
Inspection of cylinder, valve, diesel injectors, glow plugs-boat. Check the electronic wiring connections for dashboard or behind the body panels.Observation of the internal machinery, etc., Inspection of cylinder, valve, diesel injectors, glow plugs-boat. Check the electronic wiring connections for dashboard or behind the body panels.Observation of the internal machinery, etc.
Video Size
27MB/min.
Still Image Size
640x480
Waterproof
(Lens/tube) IP67
Operating Humidity (%)
15 - 85RH
Operating Temperature (degree C)
-10 - 50
LCD monitor
3.5 TFT LCD
Output Signal
(Levels)0.91.3VP-P@75ohm
Charging Time (hours)
3
Brightness (lx)
Min 0
Resolution
960x240
Memory
MicroSD max. 32GB
Receivable Distance
10m
Consumption Electric Current (mA)
(Maximum) 500
Effective Pixels
720x525(NTSC), 720x625(PAL)
Frequency
(Camera) 29468MHz (Monitor) 1ch, 2ch, 2414MHz, 2432MHz, 2450MHz, 2468 MHz
Sensor
CMOS
Lens Diameter (phi mm)
5.5
Frame
(Rate) 10-30 fps
Power
(Camera) AA batteries x 4, (monitor) internal rechargeable battery system
Voltage (V)
DC5
Outside Dimension (mm)
(Camera) 186 x 145 x 41 tube not included (Monitor) 100 x 70 x 25
Form
(Freqyency Modulation) FM
Weight (g)
(Camera) 450, (monitor) 140
Set Contents
Handle, LCD monitor, USB cable, AC adapter, video cable, software CD, MicroSD card, magnet holder, 5.5 mm flexible tubes
Specification
Canbe observed places such as narrow and claustrophobic hard to see with the naked eye 5.5 mm series waterproof lens equipped Tubes, lenses, compliance with IP67 waterproof ability Lithium ion internal 3.5 inch LCD monitor Supports up to 32 GB MicroSD Manually adjustable by dialing LED_ Useable at anywhere with lightweight design Japanese display is available on monitor
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3880X 40363662 619.90 SGD
In stock
ADD TO CART

Related Products