Buy more than* S$200* and get FREE SHIPPING

Self-Locking Screws M5X8

Compatible Frame
For []20 series angle piece 20
Dimensions dk (mm)
10
Nominal Designation of Screw
M5
Dimensions s (mm)
3 (Hexagon hole)
Surface Processing
Fabric
Dimensions L (mm)
8
Thread Pitch (mm)
0.8
Material
SUS304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 SUS-SCM5x8-L 40363732 -
Discontinued
[x]
ADD TO CART

Related Products