Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mongo Ga Anchor Kit

Maximum Shear Strength (kN[kgf])
(Normal rigid gypsum board JIS:GB-R-H)9.5mm thick /2.26 [231], 12.5 mm thick/2.91 [297], 15.0 mm thick /3.19 [326] (Gypsum board JIS:GB-R)9.5mm thick /0.66 [67], 12.5 mm thick /0.86 [88] 15.0 mm thick /1.78 [182]
Compatible Screw Diameter (mm)
4
Maximum Pull-out Strength Kn (kgf)
(Normal rigid gypsum board JIS:GB-R-H)9.5mm thick /0.89 [91], 12.5 mm thick /1.17 [119], 15.0 mm thick /1.17 119 (Gypsum board JIS:GB-R)9.5mm thick /0.26 [27], 12.5 mm thick /0.37 [38] 15.0 mm thick /0.59 [60]
Head Size (phi mm)
13
Compatible Screws (mm)
Attaching portion + length 20 or more
Overall Length (mm)
25
Material
Zinc alloy
Set Contents
Gypsum anchor GA25, tapping screw (TRUSS) 4 x 25
TRUSCO Part Number
324-0321
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(200PC) 1 GA25K 40363924 109.99 SGD
In stock
ADD TO CART

Related Products