Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

EBIMONGO GA Anchor 500 Pieces

2014 TRUSCO Published Page
1-2209
Maximum Shear Strength (kN[kgf])
(Usually hard gypsum board JIS: GB-RH) 9.5mm thickness /2.26[231],12.5mm thickness /2.91[297],15.0mm thickness /3.19[326] (gypsum board JIS: GB-R) 9.5mm thickness / 0.66 [67], 12.5mm thickness /0.86[88],15.0mm thickness /1.78[182]
Compatible Screw Diameter (mm)
4
Maximum Pull-out Strength Kn (kgf)
(Usually hard gypsum board JIS: GB-RH) 9.5mm thickness /0.89[91],12.5mm thickness /1.17[119],15.0mm thickness /1.17[119] (gypsum board JIS: GB-R) 9.5mm thickness / 0.26 [27], 12.5mm thickness /0.37[38],15.0mm thickness /0.59[60]
Head Size (phi mm)
13
Compatible Screws (mm)
Fittings + length more than 20
Overall Length (mm)
25
Material
Zinc alloy
Set Contents
Gypsum anchor GA25, resin case (with medium dish 2-stage)
TRUSCO Part Number
372-1442
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(500PC) 1 GA25T 40363933 219.99 SGD
In stock
ADD TO CART

Related Products