Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Mongo Gl Anchor Kit

5.00 (1)
Maximum Shear Strength (kN[kgf])
(Gypsum board JIS:GB-R)9.5mm thick /0.66 [67], 12.5 mm thick /0.86 [88] 15.0 mm thick /1.62 [165]
Compatible Screw Diameter (mm)
3.8 - 4.1
Maximum Pull-out Strength Kn (kgf)
(Gypsum board JIS:GB-R)9.5mm thick /0.26 [27], 12.5 mm thick /0.37 [38] 15.0 mm thick /0.59 [60]
Head Size (phi mm)
13
Compatible Screws (mm)
Attaching portion + length 20 or more
Overall Length (mm)
25
Material
Glass reinforced nylon
Set Contents
GL anchor GL25, tapping screw (TRUSS) 4 x 25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(200PC) 1 GL25K 40363942 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Frame frame mounting
5
From Japan
On 2014-04-18 13:15:10
I think that it is cheap and it will be delivered the next day after ordering
This review is about item#40363942.

Related Products