Buy more than* S$200* and get FREE SHIPPING

Premium Stain Bella 0.6mm Thick

4.71 (7)
Thickness (mm)
0.6
...see all
Product Options
ADD TO CART
Tip Width (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Width (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
140 4 Sun 1Sheet 1 12-2511 40372026 9.71 SGD
In stock
170 5 Sun 1Sheet 1 12-2512 40372035 10.90 SGD
In stock
200 6 Sun 1Sheet 1 12-2513 40372044 11.70 SGD
In stock
240 7 Sun 1Sheet 1 12-2514 40372053 13.15 SGD
In stock
265 8 Sun 1Sheet 1 12-2515 40372062 15.82 SGD
In stock
305 9 Sun 1Sheet 1 12-2516 40372071 15.92 SGD
In stock
330 10 Sun 1Sheet 1 12-2517 40372087 16.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Wallpaper paste for foundation work
5
From Japan
On 2016-10-05 12:40:47
Which ground Bella was lost or good at the time of purchase, but it does not have any complaints to choose this. Varnish in a portion of the handle? Yes and is painted, I think that may be the point that is less likely to stain.
This review is about item#40372035.
For surface treatment
4
From Japan
On 2016-06-01 17:07:06
Ease of use is a good
This review is about item#40372026.
Wallpaper background work
5
From Japan
On 2015-11-24 05:06:57
The lightweight and sharpness of the cutting edge make it easy for fine-grained work. The price is cheap and easy to purchase.
This review is about item#40372035.
Material crushing
5
From Japan
On 2015-10-08 15:06:27
Clay does not stick to spat and is very easy to use. Also, I think that I would like to ask again if the width is wide and the price is too affordable.
This review is about item#40372044.
Loose of steel formwork
5
From Japan
On 2015-06-04 15:28:21
It was easy to use with just good hardness
This review is about item#40372035.
I used it for CF replacement work.
5
From Japan
On 2015-04-25 10:35:52
It was ease of use as reputed. I was deeply moved by the good price of Monotauro and the speed of delivery.
This review is about item#40372026.
Wallpaper paste
4
From Japan
On 2014-04-14 18:37:42
It was easy to use.
This review is about item#40372062.