Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Trim Length (mm) Dimension (mm) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Length (mm) Dimension (mm) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 330 (1 cun) No hole Honmake 1PC 1 12-5097 40372333 14.99 SGD
In stock
- - - Honmake 1PC 1 12-5098 40372342 14.99 SGD
In stock
- - - Honmake 1PC 1 12-5092 40372315 11.99 SGD
In stock
15 270 (9 Sun) Pre-punched Horse hair 1PC 1 12-5093 40372324 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Carpentry work
5
From Japan
On 2017-07-23 14:04:23
It was a cheap, cost-effective tool that was easy to use. I have done a good job.
This review is about item#40372342.
Wallpaper reworking work.
5
From Japan
On 2015-04-25 10:36:56
It is a product that is easy to use with waist.
This review is about item#40372333.
Used for reworking wallpaper
5
From Japan
On 2014-07-15 21:13:43
The length of the bristles is satisfactory with a length that is just right, and, as a matter of fact, the place I want a little more.
This review is about item#40372324.

Related Products