Buy more than* S$200* and get FREE SHIPPING

Trigger Spray Gun

5.00 (1)
Caution
Cup is not included
Purpose
For self repairing.
Paint Inlet
G1/4
Air Inlet
G1/4
Discharge Amount (mL/min)
85 to 150
Atomization Capacity
LVMP
Paint Supply System
Gravity
Indispensability Compressor (kw)
2.2
Rated Pressure (MPa)
0.1 to 0.2
Weight (g)
253
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Air Consumption (NL/min) Cap (No.) Nozzle Diameter (phi mm) Width (mm) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Air Consumption (NL/min) Cap (No.) Nozzle Diameter (phi mm) Width (mm) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2437 200 Air cap / 244 1.3 Pattern / 240 423-3042 (Color) Metallic Pearl for 1PC 1 LUNA2-R-244-1.3-G 40372561 -
Discontinued
[x]
- 220 Air cap / 245 1 Pattern / 260 - (Color) solid-clear for 1PC 1 LUNA2-R-245-1.0-G 40372595 -
Discontinued
[x]
- 220 Air cap / 245 1.5 Pattern / 260 - (Color) solid-clear for 1PC 1 LUNA2-R-245-1.5-G 40372613 -
Discontinued
[x]
2-2437 200 Air cap / 244 1.5 Pattern / 240 423-3069 (Color) Metallic Pearl for 1PC 1 LUNA2-R-244-1.5-G 40372577 -
Discontinued
[x]
- 220 Air cap / 245 1.8 Pattern / 260 - (Color) solid-clear for 1PC 1 LUNA2-R-245-1.8-G 40372622 -
Discontinued
[x]
- 220 Air cap / 245 1.3 Pattern / 260 - (Color) solid-clear for 1PC 1 LUNA2-R-245-1.3-G 40372604 -
Discontinued
[x]
2-2437 200 Air cap / 244 1 Pattern / 240 423-3034 (Color) Metallic Pearl for 1PC 1 LUNA2-R-244-1.0-G 40372552 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
From all painting of private cars, various until the painting of accessories
5
From Japan
On 2014-08-31 15:18:52
Body and the hard tired easy to hold very light, is likely to form the case for good by turning the adjustment knob.
This review is about item#40372613.

Related Products