Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Panel and Signal Lamp, Screw Type, Plugin, 24V

4.60 (5)
Rated Voltage (V)
24
Application
Panel, meter lamp
...see all>
Product Options
ADD TO CART
Glass Bulb Type Connector Rated Power (W) Type Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Bulb Type Connector Rated Power (W) Type Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G10 E10 (screw type) 3 Single ball Transparent General 1Box(10PC) 1 1322 36670033 12.99 SGD
In stock
T13 E12 (screw type) 5 Single sphere Clear Bus step lamp 1Box(10PC) 1 1461 36670042 16.99 SGD
In stock
T10 E10 (screw type) 3 Single sphere Clear General 1Box(10PC) 1 1311 36670006 11.99 SGD
In stock
T10 E10 (screw type) 5 Single sphere Clear General 1Box(10PC) 1 1312 36670015 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used for operating lamp of cable bending test machine
4
From Japan
On 2017-08-09 15:35:01
I feel a bit somewhat hot when touching the lamp but I am using it well as it is not used as it is now. First of all it is satisfactory.
This review is about item#36670006.
Used in the sphere of the track height detection rod
5
From Japan
On 2017-04-24 16:44:54
It is satisfying that 3 watts is hard to cut out and the wattage that is the best in classic is also the best
This review is about item#36670033.
Warning light bulb replacement
4
From Japan
On 2017-02-13 18:18:47
Since it is made by KOITO, there is a sense of confidence. It is useful because it is for warning lamps that have several units.
This review is about item#36670006.
Distribution board indicator light
5
From Japan
On 2016-01-31 20:44:42
I use it as the indicator light of the switchboard, but recently this size bulb has turned into an LED, making it difficult to obtain the ball. The warmth not on the LED can only come out with this size bulb.
This review is about item#36670015.
Used as an old electric-assisted bicycle lamp
5
From Japan
On 2015-11-05 21:33:29
Even bicycle shops and electric shops visited several companies did not get it, so it was greatly saved. It became possible to run at night.
This review is about item#36670033.

Related Products