Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Panel and Signal Lamp, Screw Type, Plugin, 6V

3.00 (1)
Glass Bulb Type
T10
Connector
E10 (screw type)
Rated Voltage (V)
6
Rated Power (W)
3
Type
Single sphere
Color
Clear
Compatible
General
Application
Panel, meter lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 1112 36669981 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For bulb replacement for operation panel display
3
From Japan
On 2016-06-24 21:09:40
It was for bike. There are things that interfere as it is long.
This review is about item#36669981.

Related Products