Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Headlight and Fog Lamp Bulb Double, 24V

4.67 (3)
Rated Voltage (V)
24
Application
Head lamp and fog lamp
...see all>
Product Options
ADD TO CART
Purpose Glass Bulb Type Rated Power (W) Type Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Glass Bulb Type Rated Power (W) Type Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head lamp and fog lamp RP30 45/40 Double ball Transparent Working lamp 1Box(10PC) 1 A7036 36641823 67.99 SGD
Shipped after 2018-06-25
Head lamp and fog lamp RP35 35/8 Double ball Transparent General 1Box(10PC) 1 A5684M 36641796 64.99 SGD
Shipped after 2018-06-25
Head lamp and fog lamp B34 60/60 Double ball Transparent Hino 1PC 1 A5992A 36641753 18.99 SGD
In stock
- RP35 60/60W Super 1300 Tsuba-tsuki double Clear Dowa fog lamp DS-0082 1Box(10PC) 1 A5691U 35753006 46.99 SGD
In stock
Head lamp and fog lamp RP35 30/30 Double ball Clear General 1Box(10PC) 1 A5683M 36641787 50.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Replacement of signal light instead of car
5
From Japan
On 2017-11-13 15:47:22
I used it as a substitute for the signal light of the railway but it is brighter than the LED I am satisfied
This review is about item#36641753.
Replacement of large work lamp bulb before becoming halogen bulb
4
From Japan
On 2017-11-08 00:32:52
It seems there are multiple shapes of brim, so I think that a dimensional map is necessary. This time I bought one or eight. Also, there is no indication of capacity anywhere on the bulb. There is no choice but to estimate the capacity with the filament. Also, although there are only 10 sets, I would like to ask you to sell 1 piece, so it's expensive balls.
This review is about item#35753006.
Head light bulb of construction machine
5
From Japan
On 2015-04-14 20:45:14
You can use nothing without problems. It will be great if the price goes down a bit.
This review is about item#36641753.

Related Products