Buy more than* S$200* and get FREE SHIPPING

Joint Bracket 24 Flat T Type

Purpose
Mounting bracket Automotive parts mounting bracket.
Hole Pitch (mm)
phi 6.5 (those with a circular hole)
Number of Holes
4
Plate Thickness (mm)
2.3
Dimension W (mm)
24
Dimension L2 (mm)
65
Dimension L1 (mm)
100
Hole Diameter (phi mm)
7x30
Weight (g)
55
Finishing Material
Iron (chromium)
TRUSCO Part Number
283-1503
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TK24-FT3C 08349844 4.48 SGD
In stock
ADD TO CART

Related Products