Buy more than* S$200* and get FREE SHIPPING

Smart Nozzle F

3.00 (5)
Type
Before lever
Compatible
Please use the pressure hose to the outer diameter of 21mm in 15mm - Hose 12mm.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 QGNX213F 40374214 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
When watering
3
From Japan
On 2016-10-01 20:22:08
The lever part becomes much useless. It may be useless because it is used frequently ...
This review is about item#40374214.
car wash
1
From Japan
On 2015-12-06 21:50:42
Although it can be used normally, the base of the nozzle does not rotate. So, you have to use it with subtle tension applied, so you do not feel comfortable. In addition, it is also a minus point that it will be locked when you hold it once, and it will be drained even if you leave. None of your business! . I can not drain it for a while, but I can not do it!
This review is about item#40374214.
It does not turn
1
From Japan
On 2015-11-17 11:48:57
I failed. Most of the nozzles around the joint with the hose rotate around, but this was a type that does not turn. It is necessary to stop sprinkling to make the hose straight. My mistake not to check well. Sorry.
This review is about item#40374214.
Watering
5
From Japan
On 2015-09-15 21:30:52
It was easy to exchange and it was ready to use
This review is about item#40374214.
Watering of a home garden
5
From Japan
On 2014-06-12 07:13:43
One click lever was very convenient.
This review is about item#40374214.

Related Products