Buy more than* S$200* and get FREE SHIPPING

T Hollow Wrench, Power Type, Standard

5.00 (1)
Material
Ni-Cr-Mo-V steel
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Weight (g) TRUSCO Part Number Dimention D2 (phi mm) 2014 TRUSCO Published Page Dimensions l2 (mm) Dimension l1 (mm) Dimension W (mm) Dimention D1 (phimm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (g) TRUSCO Part Number Dimention D2 (phi mm) 2014 TRUSCO Published Page Dimensions l2 (mm) Dimension l1 (mm) Dimension W (mm) Dimention D1 (phimm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
316 780 411-4728 19 2-0492 300 50 220 16 12 1PC 1 THP-12 40437311 34.99 SGD
Shipped after 2018-05-24
336 935 411-4761 25 2-0492 320 55 220 16 17 1PC 1 THP-17 40437336 52.99 SGD
Shipped after 2018-05-24
183 110 411-4779 - 2-0492 175 20 90 8 2.5 1PC 1 THP-2.5 40437241 12.99 SGD
In stock
336 865 411-4744 22 2-0492 320 55 220 16 14 1PC 1 THP-14 40437327 59.99 SGD
Shipped after 2018-05-24
215 172 411-4825 - - 205 30 120 10 4 1PC 1 THP-4 40437266 14.99 SGD
In stock
199 133 411-4795 - - 190 25 100 9 3 1PC 1 THP-3 40437257 13.99 SGD
In stock
252 388 411-4884 - - 240 45 160 12 6 1PC 1 THP-6 40437284 19.99 SGD
In stock
273 460 411-4914 - - 260 45 180 13 8 1PC 1 THP-8 40437293 24.99 SGD
Shipped after 2018-06-13
231 272 411-4850 - - 220 40 140 11 5 1PC 1 THP-5 40437275 17.99 SGD
In stock
296 690 411-4701 - - 280 50 200 16 10 1PC 1 THP-10 40437302 27.99 SGD
Shipped after 2018-06-11
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery and vehicles
5
From Japan
On 2015-05-27 19:48:24
There are similar products in other manufacturers, but it is very easy to use because it does not rust and how much torque the bolt is tightened to the hand.
This review is about item#40437284.

Related Products