Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Socket Standard

2.00 (1)
2014 TRUSCO Published Page
2-0123
Plug-in Angle (mm [inch])
6.35[1/4]
...see all>
Product Options
ADD TO CART
Dimention D1 (phimm) Dimension S (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Dimension l (mm) Dimention D2 (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention D1 (phimm) Dimension S (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Dimension l (mm) Dimention D2 (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 2.5 42 12 411-4469 20 13 1PC 1 P202.5HT 40437713 6.99 SGD
Shipped after 2018-06-25
12 5 43 20 411-4507 21 13 1PC 1 P205HT 40437747 6.99 SGD
Shipped after 2018-06-25
10.5 4 42 17 411-4493 20 13 1PC 1 P204HT 40437731 7.99 SGD
Shipped after 2018-06-25
8.5 2 42 11 411-4477 20 13 1PC 1 P202HT 40454337 8.99 SGD
Shipped after 2018-06-26
15 7 49 43 411-4523 24 17 1PC 1 P207HT 40437765 8.99 SGD
Shipped after 2018-06-26
15 8 52 45 411-4531 26 17 1PC 1 P208HT 40437774 9.99 SGD
Shipped after 2018-06-26
17 9 58 48 411-4540 29 17 1PC 1 P210HT 40454346 9.99 SGD
Shipped after 2018-06-26
13 6 46 25 411-4515 22 13 1PC 1 P206HT 40437756 7.99 SGD
Shipped after 2018-06-25
9.5 3 42 15 411-4485 20 13 1PC 1 P203HT 40437722 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Tightening of bicycle parts with torque wrench
2
From Japan
On 2017-10-18 23:14:58
Even though it is 6.35 mm at present, it is said that the ball dimple (dent) is not attached to the insertion angle ... In this case, the ratchet handle with the lock mechanism does not make sense and it will easily come off! After all it was okay to make a kitchin and a thoughtful cooken even in fine places ... Only hexagonal wrench is truly regrettable Mitroi only there is really sorry.
This review is about item#40437722.

Related Products