Buy more than* S$200* and get FREE SHIPPING

Driver Bit Socket

4.00 (1)
Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Point Shape
+
Dimension l (mm)
24
Dimension D (phi mm)
17
Plug Angle (mm)
6.35
Dimensions L (mm)
49
Weight (g)
25
...see all>
Product Options
ADD TO CART
Name Point Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Name Point Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(+)No.1 No.1 1pc 1 21BHT 40437783 10.99 SGD
Shipped after 2018-03-01
(+)No.2 No.2 1pc 1 22BHT 40437792 8.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2015-01-14 09:52:51
good
This review is about item#40437792.

Related Products