Buy more than* S$200* and get FREE SHIPPING

Hex Socket Long, Standard Type

4.50 (2)
Dimention D2 (phi mm)
19
Plug-in Angle (mm [inch])
9.5[3/8]
Dimensions L (mm)
100
...see all
Product Options
ADD TO CART
Dimension S (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Dimension l (mm) Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Dimension l (mm) Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 93 411-3497 2-0124 68 17 1PC 1 310HTL 40438011 14.08 SGD
Shipped after 2017-06-30
8 73 411-3462 - 70 15 1PC 1 308HTL 40438002 10.68 SGD
In stock
5 48 - - 72 12 1PC 1 305HTL 40437984 10.54 SGD
In stock
6 56 411-3420 - 72 13 1PC 1 306HTL 40437993 10.54 SGD
In stock
3 38 411-3331 2-0124 72 10 1PC 1 303HTL 40437966 10.45 SGD
Shipped after 2017-07-03
4 42 411-3365 2-0124 72 11 1PC 1 304HTL 40437975 10.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Torque tightening of breaker
5
From Japan
On 2014-02-17 18:14:47
good
This review is about item#40437993.
various
4
From Japan
On 2013-01-14 04:16:16
"Mitroy" It is much more beautiful than K ○ C, and the blur of Sq part is also small and easy to use. You can use it as a deep socket sense if you attach it to the ratchet without extension. I like "Mitroy" making it polite and trustworthy.
This review is about item#40437993.

Related Products