Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Socket, Standard Type

4.50 (2)
2014 TRUSCO Published Page
2-0123
Plug-in Angle (mm [inch])
12.7[1/2]
...see all>
Product Options
ADD TO CART
Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension S (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension S (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36 29 29 19 78 220 411-3756 1PC 1 419HT 40438483 17.99 SGD
Shipped after 2018-06-25
23 25 15 7 55 78 411-3608 1PC 1 407HT 40438422 14.99 SGD
Shipped after 2018-06-26
22 25 13 6 53 71 411-3586 1PC 1 406HT 40438413 9.99 SGD
Shipped after 2018-06-25
21 25 12 5 52 67 411-3551 1PC 1 405HT 40438404 9.99 SGD
Shipped after 2018-06-25
28 25 19 12 64 115 411-3683 1PC 1 412HT 40438456 11.99 SGD
Shipped after 2018-06-25
33 25 25 17 73 185 411-3730 1PC 1 417HT 40438474 13.99 SGD
Shipped after 2018-06-25
20 25 10 3 51 63 411-3527 1PC 1 403HT 40438386 12.99 SGD
Shipped after 2018-06-26
20 25 11 4 51 64 411-3535 1PC 1 404HT 40438395 9.99 SGD
Shipped after 2018-07-02
24 25 15 8 56 80 411-3624 1PC 1 408HT 40438431 9.99 SGD
Shipped after 2018-06-25
26 25 17 10 60 95 411-3659 1PC 1 410HT 40438447 10.99 SGD
Shipped after 2018-06-25
30 25 22 14 68 140 411-3713 1PC 1 414HT 40438465 12.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Vehicle suspension
5
From Japan
On 2017-10-17 21:47:23
Even if you apply torque considerably, you can work without problems, durability seems to be good.
This review is about item#40438474.
Machine maintenance
4
From Japan
On 2012-09-24 14:40:46
Impact type is not used, so it is unknown but I think that there is more strength than other domestic top makers.
This review is about item#40438456.

Related Products