Buy more than* S$200* and get FREE SHIPPING

Universal Socket Adapter

5.00 (1)
Oscillating Angle (Degrees)
30
Type
Ball
Specification
Impact driver supported
...see all>
Product Options
ADD TO CART
Dimension S (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.5(3/8) 70 50 1PC 1 EUJ-3A 40440452 31.99 SGD
In stock
12.7(1/2) 74 60 1PC 1 EUJ-4A 40440461 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tightening of the socket bit
5
From Japan
On 2016-11-24 13:55:35
I find it useful to have one. It is easy to work and it will be a little extended from the impact. The shaft also has hardness and it seems to be strong, and I think that it can correspond if a bolt nut which does not tighten too much.
This review is about item#40440452.

Related Products