Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubble Removing Socket, Blade

5.00 (1)
Caution
For salt damage beacon, we offer bit socket long(EL-12L) total length 155mm, depth 110mm., For salt damage beacon, we offer bit socket long(EL-12L) total length 155mm, depth 110mm.
Purpose
To remove plastic corn with cement, To remove plastic corn with cement
Dimensions l2 (mm)
50
Dimension l1 (mm)
15
Dimension D (phi mm)
18
Dimension S (mm)
12
Dimensions L (mm)
95
Weight (g)
73
Specification
Impact driver supported
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EPC-12 40440583 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When to take a beacon
5
From Japan
On 2014-09-10 16:53:52
It took off smoothly.
This review is about item#40440583.

Related Products