Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spare Socket

4.60 (5)
Plug-in Angle (mm [inch])
6.35[1/4]
Dimensions L (mm)
22
...see all>
Product Options
ADD TO CART
Shape Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension S (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension S (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hex 6 12 10.6 7 11 1PC 1 2H-7 40440757 5.99 SGD
Shipped after 2018-07-02
- 14 19.6 19.6 14 25 1PC 1 2H-14 40440827 8.99 SGD
Shipped after 2018-07-02
- 13 18.3 18.3 13 22 1PC 1 2H-13 40440811 5.99 SGD
Shipped after 2018-07-02
- 14 24.5 24.5 18 50 1PC 1 2H-18 40440863 8.99 SGD
Shipped after 2018-07-02
- 5 12 9.2 6 10 1PC 1 2H-6 40440741 6.99 SGD
Shipped after 2018-07-02
- 7 12.3 12.3 8 12 1PC 1 2H-8 40440766 8.99 SGD
Shipped after 2018-07-02
- 8 13.2 13.2 9 13 1PC 1 2H-9 40440775 8.99 SGD
Shipped after 2018-07-02
- 11 16 16 11 16 1PC 1 2H-11 40440793 6.99 SGD
Shipped after 2018-07-02
- 5 12 7.5 4.5 8 1PC 1 2H-4.5 40440714 8.99 SGD
Shipped after 2018-07-02
- 5 12 7.9 5 8 1PC 1 2H-5 40440723 8.99 SGD
Shipped after 2018-07-02
- 12 17 17 12 19 1PC 1 2H-12 40440802 8.99 SGD
Shipped after 2018-07-02
- 14 20.8 20.8 15 30 1PC 1 2H-15 40440836 8.99 SGD
Shipped after 2018-07-02
- 5 12 7 4 7 1PC 1 2H-4 40440705 6.99 SGD
Shipped after 2018-07-02
- 5 12 8.7 5.5 9 1PC 1 2H-5.5 40440732 8.99 SGD
Shipped after 2018-07-02
- 10 14.5 14.5 10 14 1PC 1 2H-10 40440784 6.99 SGD
Shipped after 2018-07-02
- 14 22 22 16 35 1PC 1 2H-16 40440845 7.99 SGD
Shipped after 2018-07-02
- 14 23.4 23.4 17 45 1PC 1 2H-17 40440854 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Various maintenance
5
From Japan
On 2017-03-19 21:57:32
I was looking for a 17 mm socket with 1/4 and finally found it. It helps to reduce the weight of carrying tools.
This review is about item#40440854.
, During machine maintenance
4
From Japan
On 2017-02-17 22:49:17
There is no problem in terms of use, but the socket size is hard to see.
This review is about item#40440741.
Mechanical repair
4
From Japan
On 2017-02-17 22:46:23
There is no problem in terms of use, but the socket size is hard to see.
This review is about item#40440784.
Industrial machinery repair
5
From Japan
On 2016-12-20 20:06:18
Plating is very good. ※ I do not like seeing the size indication when I say greed.
This review is about item#40440811.
Where you want to work with 1/4 handle
5
From Japan
On 2015-08-22 20:19:46
Purchased because I want to use 17 mm with 1/4 handle. It feels good to reach the itchy place.
This review is about item#40440854.

Related Products